Zoro Homepage

Dinner Napkin, White, 1/8 Fold, PK3000

  • Mfr # DN 281517B

  • Zoro # G614642501


product price: $76.99
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
1/8 Fold
Napkin Pattern
Plain
Napkin Style
Dinner Napkin
Packs per Case
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN 281517B
Zoro #
G614642501
UPC #
-
Country of Origin
Viet Nam

Dimensions

Unfolded Napkin Size
14.2 in x 16.5 in

Details

Item
Dinner Napkin
Napkin Color
White
Napkin Fold Type
1/8 Fold
Napkin Pattern
Plain
Napkin Style
Dinner Napkin
Packs per Case
150
Product Series
No Series
Ply
2
Pack Count
20
USDA Certified Bio-based Products
No
FSC Certified
No
Bleached
No
BPI Certified
No
Recyclable
No
SFI Certified
No
Compostable
Not Compostable
Bio-Based
No

Description

Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions Not Applicable, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 20, Packs per Case 150, Ply 2, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 14.2 in x 16.5 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.