Zoro Homepage

Disposable Carry-Out Food Container

  • Mfr # EMPTUBP83-W

  • Zoro # G214642444


product price: $78.15
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Capacity
83 oz
Number of Compartments
1
Microwave Safe
Yes
SFI Certified
Yes
Container Style
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPTUBP83-W
Zoro #
G214642444
UPC #
820524019339
Country of Origin
China

Details

Capacity
83 oz
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Food Container
SFI Certified
Yes
Container Style
Tub
Closure Type
Detached Lid
Compostable
Not Compostable
Bio-Based
No
Includes Lid
No
Coating or Lining
Uncoated
Specific Material
Untreated Paper
USDA Certified Bio-based Products
No
Recyclable
No
FSC Certified
No
BPI Certified
No

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 83 oz, Closure Type Detached Lid, Coating or Lining Uncoated, Color White, Compostable Not Compostable, Container Style Tub, Depth Not Applicable, Diameter Not Applicable, FSC Certified No, Height Not Applicable, Includes Lid No, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Paper Tub, Recyclable No, SFI Certified Yes, Shape Round, Specific Material Untreated Paper, Standards No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.