Zoro Homepage
This item is Discontinued.
Empress Disposable Gloves, Latex, Powder-Free, L, 100 PK 7201

Disposable Gloves, Latex, Powder-Free, L, 100 PK (Discontinued)

  • Mfr # 7201
  • Zoro # G511133287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201
Zoro #
G511133287
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free

Description

White Swan Beverage Napkin is a white 9 by 9 inch 1-ply napkin designed with a 4-fold configuration. It is intended for beverage service use, providing a simple and functional solution for absorbing moisture and maintaining cleanliness. The napkin’s single-ply construction offers basic durability and absorbency suitable for light use. Its compact folded size allows for easy storage and convenient placement in hospitality or food service settings. The napkin is made by Kruger and is suitable for use in restaurants, cafes, or catering environments. Available in a pack of 4000, this product ensures ample supply for busy service environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.