Zoro Homepage
This item is Discontinued.
Empress Disposable Gloves, Latex, Powder-Free, S, 100 PK 70220

Disposable Gloves, Latex, Powder-Free, S, 100 PK (Discontinued)

  • Mfr # 70220
  • Zoro # G811133253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70220
Zoro #
G811133253
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free

Description

The 20# Husky 50# Basis SOS Bag is made from kraft paper measuring 8.25 inches by 5.31 inches by 16.13 inches. A pack of 400, it contains a minimum of 60% post-consumer recycled content and is FSC chain of custody certified. The bag is BPI certified compostable and features How2Recycle labeling for easy recycling guidance. Designed for sustainability, this kraft SOS bag combines eco-friendly materials with practical size and durability for various packaging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.