Zoro Homepage
This item is Discontinued.
Empress Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue ENPFL2003

Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)

  • Mfr # ENPFL2003
  • Zoro # G511133256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENPFL2003
Zoro #
G511133256
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

Nitrile Glove Blue Powder Free Large 3 mil is a durable disposable glove designed for protection and comfort. Made from nitrile material, it offers chemical resistance and puncture protection. The gloves are powder free, reducing contamination risk and suitable for various applications including medical, laboratory, industrial, and food handling. The blue color aids in easy identification. With a thickness of 3 mil and large size, these gloves provide a secure fit and tactile sensitivity. They are designed to meet industry standards for safety and hygiene and are available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.