Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Empress Foil Pop Up Sheets 12" X 10.75" E12X10

Foil Pop Up Sheets 12" X 10.75" (Discontinued)

  • Mfr # E12X10
  • Zoro # G011133015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12X10
Zoro #
G011133015
UPC #
-
Country of Origin
China

Description

Foil Pop Up Sheets measure 12 inches by 10.75 inches and are designed for crafting and decorative applications. These sheets feature a metallic foil surface that adds a shiny, reflective quality to projects. They are lightweight and flexible, suitable for use in card making, scrapbooking, and other paper crafts. The sheets come in a standard size that fits various cutters and craft tools. The foil material enhances visual appeal and provides a smooth finish ideal for embellishments and creative designs, available in a pack of 3000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.