Zoro Homepage

Food Bucket, 53 oz, Paper, PK300

  • Mfr # EMPTUBP53-W

  • Zoro # G714802980


product price: $131.99
/pk 300, $0.44/ea
Free Shipping & Returns

Key Features

Capacity
53 oz
Number of Compartments
1
Microwave Safe
No
Recyclable
Yes
Closure Type
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPTUBP53-W
Zoro #
G714802980
UPC #
820524019346
Country of Origin
China

Details

Capacity
53 oz
Number of Compartments
1
Microwave Safe
No
Item
Food Bucket
Recyclable
Yes
Closure Type
No Lid
Compostable
Not Compostable
USDA Certified Bio-based Products
No
BPI Certified
No
Includes Lid
No
Coating or Lining
Polyethylene
SFI Certified
No
FSC Certified
Yes
Specific Material
Paperboard, Polyethylene
Bio-Based
No

Description

Food Bucket, Bio-Based No, BPI Certified No, Capacity 53 oz, Closure Type No Lid, Coating or Lining Polyethylene, Color White, Compostable Not Compostable, Container Style Not Applicable, Depth 4 3/8 in, Diameter 5 1/2 in, FSC Certified Yes, Height 4 3/4 in, Includes Lid No, Material Paper, Microwave Safe No, Number of Compartments 1, Product Type Food Bucket, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Paperboard, Polyethylene, Standards 21 CFR, FSC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.