Shop EMPRESS
See all product information
Create Account
Medical Cup, PK5000
Mfr # EMC300G
Zoro # G623390073
product price:Â
$
173.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Hot or Cold Cup
Cold Cup
SFI Certified
No
Compostable
Not Compostable
BPI Certified
No
FSC Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMC300G
- Zoro #
- G623390073
- UPC #
- 10820524020844
- Country of Origin
- Viet Nam
Details
- Hot or Cold Cup
- Cold Cup
- SFI Certified
- No
- Item
- Medical Cup
- Compostable
- Not Compostable
- BPI Certified
- No
- FSC Certified
- No
- Individually Wrapped or Unwrapped
- Unwrapped
- Pattern
- Medical Staff
- Maximum Capacity
- 3 fl oz
- Number of Cups Included
- 5,000
- USDA Certified Bio-based Products
- No
Description
Medical Cup, Hot or Cold Cup Cold Cup, BPI Certified No, Color White, Compostable Not Compostable, FSC Certified No, Material Paper, Maximum Capacity 3 fl oz, Microwave Safe No, Number of Cups Included 5,000, Pattern Medical Staff, Recyclable Yes, SFI Certified No, USDA Certified Bio-based Products No, Individually Wrapped or Unwrapped Unwrapped, Package Quantity 5000