Shop EMPRESS
See all product information
Create Account
Medical Cup, PK5000
Mfr # EPC100G
Zoro # G223387268
product price:Â
$
44.65
/pk
Key Features
Autoclavable
Yes
Body Material
Polypropylene
Clarity
Clear
Closure Color
Colorless
Body Diameter - Metric
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPC100G
- Zoro #
- G223387268
- UPC #
- 10820524007821
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 47 mm
- Overall Height - Metric
- 32 mm
Details
- Autoclavable
- Yes
- Body Material
- Polypropylene
- Clarity
- Clear
- Closure Color
- Colorless
- Capacity - English
- 1 fl oz
- Item
- Medical Cup
- Closure Material
- Plastic
- Graduated
- Yes
- Closure Included
- No
- Body Color
- Colorless
- Capacity - Metric
- 1 oz
- Basic Material
- Plastic
- Maximum Capacity
- 1 fl oz
Description
Medical Cup, Color Clear, Material Plastic, Maximum Capacity 1 fl oz, Number of Cups Included Not Applicable, Standards Not Applicable, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.