Zoro Homepage
This item is Discontinued.
Empress Multifold Towel 9.125 X 9.45 Kraft HT 400021

Multifold Towel 9.125 X 9.45 Kraft (Discontinued)

  • Mfr # HT 400021
  • Zoro # G511223124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT 400021
Zoro #
G511223124
UPC #
-
Country of Origin
China

Dimensions

Sheet Width
9.06 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Natural

Description

Empress multifold towels measure 9.125 by 9.45 inches and feature a strong, white kraft material designed for hand drying in high-traffic washrooms. These durable, absorbent towels offer superior wet strength, reducing waste by requiring fewer towels per use. The folded design allows for single-sheet dispensing and compatibility with some hands-free dispensers, promoting sanitary use. Each towel is individually packed for convenient storage and simplified restocking. Suitable for use in stacks or dispensers, these towels provide an efficient and hygienic drying solution in a pack of 4000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.