Zoro Homepage
This item is Discontinued.
Empress Oblong Foil Pan 1 LB , 6" x 4.56" x 1.63" EM601-OB

Oblong Foil Pan 1 LB , 6" x 4.56" x 1.63" (Discontinued)

  • Mfr # EM601-OB
  • Zoro # G711231325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM601-OB
Zoro #
G711231325
UPC #
-
Country of Origin
China

Description

This oblong foil pan has a capacity of 1 pound and measures 6 inches by 4.56 inches by 1.63 inches. Made from durable aluminum foil, it is lightweight and suitable for cooking, baking, reheating, and serving food. The pan's size and shape make it ideal for portion control and single servings. Its disposable nature allows for easy cleanup, making it practical for catering, food service, and home use. The pan is designed to withstand typical oven temperatures and provides a convenient solution for food storage and transport, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.