Zoro Homepage
This item is Discontinued.
Empress PVC Cutter Box Film 18" x 2000' EFF182

PVC Cutter Box Film 18" x 2000' (Discontinued)

  • Mfr # EFF182
  • Zoro # G111133045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFF182
Zoro #
G111133045
UPC #
-
Country of Origin
China

Description

This product is a PVC Cutter Pack Film measuring 18 inches by 2000 feet. It is designed for use with PVC cutting tools, providing a protective film layer for cutting applications. The film is suitable for various industrial and commercial uses where PVC materials are handled and cut. The dimensions of 18 inches width and 2000 feet length make it ideal for extended use in large projects. The material is durable PVC, offering reliable performance during cutting operations. The product is branded by Empress and is intended to facilitate clean and precise cutting of PVC materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.