Zoro Homepage
This item is Discontinued.
Empress Scott Hardwound Roll Towel White 8" x 400' 2068

Scott Hardwound Roll Towel White 8" x 400' (Discontinued)

  • Mfr # 2068
  • Zoro # G011133039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068
Zoro #
G011133039
UPC #
-
Country of Origin
United States

Description

Scott Hardwound Pack Towel is a white, high-capacity commercial paper towel measuring 8 inches wide by 400 feet long. Made from absorbent recycled paper, it is designed for general-purpose cleaning and drying. The pack features a 1.5-inch core size and is compatible with various Kimberly-Clark Professional and universal towel dispensers. These towels help reduce maintenance time and minimize run-outs. Suitable for business use, a pack of 12 provides efficient performance for employees and guests while promoting cost savings through reduced usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.