Shop All Disposable Gloves
Empress
Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK
Mfr # 4003
Zoro # G310887664
product price: $23.15
/pk 1000, $0.02/ea
Sold in multiples of 10 for $231.50
$231.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Empress
- MFR # 4003
- Zoro # G310887664
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
Empress Gloves offer a variety of hand protection solutions for you, your customers, and employees. With an emphasis on tactile precision and gloves to avoid allergy risks, Empress Golves are sure to have an economical, but high quality, option for you. Gloves are available in powdered or powder free in small, medium, large or extra large. This product can be used as an equivalent to or a substitute for the following products: EVPFL4003, GL6030. Category: Safety & Security; Subcategory 2: Personal Protective Equipment PPE; Subcategory 3: Hand Protection/Gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-330)
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (FP-N-100-XL-NBLE)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M (GG601M)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, 3XL, 40 PK (SEC-375-3XL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm Thickness, Vinyl, Powdered, L (GVDR-LG-1)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm Thickness, Nitrile, Powder-Free, XL (MNIT103-XL)
- MECHANIX WEAR Mechanix Wear Disposable Gloves, Nitrile, Powder-Free, XL (Size 11), Orange, 100 Pack (D01-09-011-100)
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (N273)
- Empress Disposable Gloves