Zoro Homepage

White Cloud Bath Tissue 2 Ply, 4.25" x 4" 400 Sheets

  • Mfr # 5492

  • Zoro # G511133188


product price: $97.39
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
TAD
Sheet Width
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5492
Zoro #
G511133188
UPC #
-
Country of Origin
China

Dimensions

Sheet Width
10.0 in

Details

Item
Paper Towels
Color
White
Product Series
TAD

Description

White Cloud Bath Tissue is a 2-ply product measuring 4.25 inches by 4 inches per sheet, containing 400 sheets per pack. It is designed for personal hygiene use, offering a balance of softness and strength. The tissue is white in color and provides reliable absorbency and comfort. Suitable for home or commercial bathroom use, it ensures consistent quality with each sheet and is available in a pack of 60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.