14in Porch Planter, Textured Flower Pot and Herb Garden, Brown

  • Mfr # 2395-1

  • Zoro # G910901340


product price: $18.79
/ea

Key Features

Material
Polyethylene
Length
14 in
Includes
Bloomers 14" Porch Planter - Textured Flower Pot and Herb Garden - Brown
Application
Outdoors
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2395-1
Zoro #
G910901340
UPC #
72358023956
Country of Origin
United States

Dimensions

Width
14 in
Length
14 in
Depth
7 in

Details

Material
Polyethylene
Color
Brown
Includes
Bloomers 14" Porch Planter - Textured Flower Pot and Herb Garden - Brown
Application
Outdoors
For Use With
Porch Planter
Style
Porch Planter

Description

The Bloomers 14in Porch Planter from EMSCO Group is a simple, yet elegantly functional, flower pot. The large 14in diameter and 7in height make it suitable for most plants from flowers to vegetables. Use it as a grow box for herbs or decorate your patio with beautiful floral arrangements. It comes with a solid bottom which is also a great weed barrier when on soil that can easily be drilled to allow for drainage holes, making it great for indoor or outdoor use. While other ceramic pots, cement pots and clay pots are heavy and easily break or crack, the Bloomers Porch Planter is lightweight and sturdy. Made from premium, UV-stable polyethylene plastic, this flower pot can survive drops and won't fade or warp in the harsh outdoor elements. The resin used is also free of BPA and phthalates and it is even FDA approved for contact with edibles, making it safe for herb and vegetable gardening. This decorative planter compliments other hanging pots and rail planters by sitting at just the right size: not to big and not too small. The light decorative design gives the Porch Planter a gorgeous finish that blends with any landscape from backyards, gardens, flowing landscapes, window sills, stairs and virtually anywhere else around the home or apartment. When you need a simple planter that is not just another cheap pot but a great growing container, grab a Bloomers 14in Porch Planter from EMSCO Group.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.