16inx16in Stepping Stones, Natural Pavers, Patios Walkways Dog Kennels, Gray, 12PK

  • Mfr # 2162HD

  • Zoro # G110901287


product price:  $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
16 in
Size
Pack
Length
16 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162HD
Zoro #
G110901287
UPC #
72358216235
Country of Origin
United States

Dimensions

Width
16 in
Size
Pack
Length
16 in
Height
1 in

Details

Material
Polyethylene
Color
Gray
Style
Flat Rock 16 x 16
Application
Outdoors

Description

These heavy duty patio pavers by EMSCO Group are made of high density polyethylene plastic for durability in any application. Create patios, pathways, barbecue pads, lawn and garden accents, dog kennels and much more! The pavers are lightweight, and unlike heavy concrete pavers, easy to install. Just place on a flat surface and step on to secure them to the ground. Each piece measures a large 16 Inch x 16 Inch area which is plenty for stepping and it doesn't take many to cover a large space. The surface is textured like natural stone and brick which is not only aesthetically pleasing but also good for traction in wet or icy conditions. Instead of stone or cement pads, these plastic pavers can withstand heavy impacts, weight and harsh weather conditions. You won't have to replace these pavers after a winter thaw. And because they are plastic, they are a fraction of the price and frustration. Give your yard or living space that little extra functional and visual appeal of natural looking stone pavers with the EMSCO Patio Pavers for Lawn & Garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.