Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18ft Dish Duster, Telescoping Satellite Dish Cleaner

  • Mfr # 7700-1

  • Zoro # G810901303


product price: $24.15
/ea

Key Features

Length
4.5 in
Material
Polyethylene
For Use With
Snow Removal
Color
Orange/Blue
Depth
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-1
Zoro #
G810901303
UPC #
72358770010
Country of Origin
Cambodia

Dimensions

Length
4.5 in
Depth
216 in
Width
12 in

Details

Material
Polyethylene
For Use With
Snow Removal
Color
Orange/Blue
Suggested Cleaning Application
Outdoors
Includes
Bigfoot 18' Dish Duster - Telescoping Satellite Dish Cleaner

Description

Now you can clean your satellite dish with the Dish Duster from EMSCO Group.The Dish Duster is a one of a kind tool to quickly and easily remove snow from your satellite dish. The pole is lightweight and weather-resistant so it is perfect for using outside, even during bad weather. The pole extends to give you a whopping 18 feet to work with. that is long enough to reach satellite dishes on nearly any roof! The end of the pole features a flexible bristle head that is extra wide which will clear most satellite dishes in about four swipes. The bristles are stiff enough to grab and pull heavy snow but will not damage your satellite dish.Not only do you save time but you also stay safe. Because the Dish Duster stretches so far, you will not need to haul out the ladder and crawl around on an icy roof! Not only is it great for removing snow but it can also take care of pollen, dust, sand and leaves. When you're not using the Dish Duster, it collapses down and can be stored with brooms and other pole-based tools.Get back to using the internet or watching TV with the Dish Duster by EMSCO Group!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.