
18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle
Mfr # 1197-1
Zoro # G110901263
product price: $31.35
/eaKey Features
Blade Width
18 in
Length
4 in
Application
Outdoors
Includes
Bigfoot 18" Combination Snow Shovel – Multi-Use Blade Dozer Design with Metal Handle
Material
Polyethylene, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1197-1
Zoro #
G110901263
UPC #
72358311978
Country of Origin
United States
Dimensions
Blade Width
18 in
Length
4 in
Depth
49 in
Details
Application
Outdoors
Includes
Bigfoot 18" Combination Snow Shovel – Multi-Use Blade Dozer Design with Metal Handle
Material
Polyethylene, Aluminum
For Use With
Shoveling snow or loose materials
Color
Orange
Description
Get rid of the snow in your driveway and backyard with the Bigfoot Snodozer Snow Shovel by EMSCO!Featuring three types of shovels in one blade design, this super snow shovel is the ultimate solution to clearing out the snow that blocks your driveway. You can use it as a standard snow shovel, a scoop snow shovel, or a pusher snow shovel. As a pusher, you can shove snow out of the way by gliding it along flat surfaces. The swooped back will scoop snow up out of the way and forward. As a standard and scoop snow shovel, the blade is long an flat yet has walled sides to capture lots of snow to lift and throw.With a scooping head made from a durable high-density polyethylene, the Super Snow Shovel is lightweight, yet extremely sturdy in construction. Compared to a metal shovel, it is easier and more convenient to use since it has an enormous holding capacity as a scoop shovel as well as the curve of a pusher shovel to clear flat surfaces. Tear through mountains of snow with the Bigfoot Combination Snow Shovel by EMSCO to make your driveway safe and your backyard snow-free today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.