Zoro Homepage

18in Combination Snow Shovel with Adjustable Ergonomic Handle

  • Mfr # 1397-1

  • Zoro # G110901249


product price: $43.69
/ea

Key Features

Blade Width
18 in
Includes
Bigfoot 18" Combination Snow Shovel with Adjustable Ergonomic Handle
Material
Polyethylene, Metal
Application
Outdoors
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1397-1
Zoro #
G110901249
UPC #
72358313972
Country of Origin
United States

Dimensions

Blade Width
18 in
Length
4 in
Depth
49 in

Details

Includes
Bigfoot 18" Combination Snow Shovel with Adjustable Ergonomic Handle
Material
Polyethylene, Metal
Application
Outdoors
Color
Orange
For Use With
Snow Pusher Shovel can be used for lightweight snow rolling

Description

Youll never worry about getting stuck in a snowy situation when you are equipped with the EMSCO Bigfoot Combination Snow Shovel with Ergonomic Handle!Made from a lightweight, heavy-grade plastic that is highly durable, this ergonomic shovel by Bigfoot has a variety of functions. This 3-in-1 tool allows you to shovel, scoop, and push massive snow piles on the streets or out of your driveway. The blade combines the ease of using a standard snow shovel, the holding capacity of a snow scoop, and the curve of a snow pusher to clear flat surfaces.Additionally, this ergonomic snow shovel features a dual handle system that allows you to customize the Shovels length depending on your height, arm length, and position. With this shovel, you can lift snow and release it without having to bend over, and the main handle has an innovative twisting action that lets you swivel it to dump snow effortlessly.This shovels massive D-grips and heavy-duty handle are sure to last a lifetime. It also comes with an extra-large combination blade for scooping large quantities of snow. The overall material is premium quality, guaranteeing that this product will never crack from the cold or snap from lifting heavy, wet snow.You can bring this Snow Thrower Dozer with you anywhere, as this winter shovel only weighs 5.25 lbs. Also, its adjustable dual handle system can easily fit into your carport or garage. Get ready and stay ready for the winter season!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.