Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black

  • Mfr # 2020-1

  • Zoro # G010905804


product price: $30.29
/ea

Key Features

Material
Polyethylene
Color
Black
Total Length
240 in
Depth
6 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-1
Zoro #
G010905804
UPC #
72358020207
Country of Origin
United States

Dimensions

Total Length
240 in
Depth
6 in
Width
0.25 in

Details

Material
Polyethylene
Color
Black
Includes
20' Choppers Heavy-Duty Hammer-In Edging - Corner and T Connectors Included - Black
Application
Outdoors
For Use With
Landscape edging
Style
20' Choppers Edging

Description

Look no further for an affordable and attractive solution to your lawn and garden edging needs than Choppers Pound-In Lawn Edging from EMSCO Group! Choppers are great for separating yards, adding decoration to your garden, cordoning off a driveway, and much more!The bottom of each piece has sharp teeth that are ideal for choppingin through soil, while edging anchors on the side of each piece hold the edging securely in place. The edging pieces easily interlock for endless edging. Choppers also come with specialized connectors that allow for the creation of right angles and curves to accommodate any landscape. Choppers are the only lawn edging to incorporate the patented edging level guide. This guide gives you a visual indicator of where the garden border is relative to the soil. Simply pound the edging in until the line meets your dirt and you instantly have a nice, level section of yard edging without having to worry about going back and adjusting.Choppers boast a premium construction that is manufactured. Made from polymerized resin material, Choppers have weatherproof surface that can withstand prolonged exposure to heat and moisture. The resin structure is perfect for outdoor installation, as is incredibly hard-wearing and resistant against environmental elements.Add style to your garden with the EMSCO Group Choppers Pound-In Lawn Edging!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.