Zoro Homepage

25 in Polyethylene Poly Rake Mate Leaf Rake, 48 in L Wood Handle

  • Mfr # 90243-1

  • Zoro # G410901338


product price: $29.25
/ea

Key Features

Overall Length
65 in
Overall Width of Tines
25 in
Head Style
Poly
Handle Length
48 in
Head Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90243-1
Zoro #
G410901338
UPC #
72358902435
Country of Origin
United States

Dimensions

Overall Length
65 in
Overall Width of Tines
25 in
Handle Length
48 in
Length of Tines
3-1/2 in
Depth
65 in

Details

Head Style
Poly
Head Material
Polyethylene
Handle Material
Wood
Item
Rake Mate Leaf Rake
Application
Outdoors
Color
Red/Black

Description

Weekends always make you look forward to fun times with family and friends except when your yard needs cleaned. Whether you're assigned to tend the backyard or to tidy the lawn, the Premium polyethylene Leaf Rake and Utility Pan from EMSCO Group is guaranteed to become your new favorite gardening tool! This rake combines functionality and practical design to provide you with a reliable garden tool that will help you have quicker cleanups. Get the functionality of a traditional wooden rake and the efficiency of a modern plastic garden tool with the EMSCO Group Premium polyethylene Leaf Rake and Utility Pan! Made from resin, this premium gardening tool boasts a sturdy structure that effectively resists damage from prolonged exposure to environmental factors. Its lightweight yet heavy-duty structure allows extended periods of use without tiring your hands and arms. This tool has a rake head that measures 24 inches in width. The broad head lets you cover a larger area with each sweep so that you can finish cleaning up in no time! The Utility Pan is also made from heavy duty polyethylene yet is light and easy to use. The pan is sized just slightly larger than the 24in rake head to ensure the maximum amount of leafy debris can be collected. Instead of working with unwieldy piles, load up the pan with leaves and dump them where you need to. Keeping the rake over top of the pan also helps in preventing wind from blowing the raked leaves away, making the job much more efficient. Have quicker cleanups with the EMSCO polyethylene Leaf Rake and Utility Pan! Its sturdy structure showcases a 48-inch long handle that is made from hardwood, providing you with a more durable alternative to plastic handles that avoids easy wear or breakage. You can store this compact tool anywhere for convenient access whenever needed. Get the EMSCO Group Premium polyethylene Leaf Rake and Utility Pan Combo now and make your lawn or garden cleanup a breeze with a tool that is both practical and functional!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.