Zoro Homepage

30in Window Trough Planter, Bronze

  • Mfr # 2412-1

  • Zoro # G810901266


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Bronze
Length
30 in
Includes
EMSCO Group 30" Window Trough Planter - Bronze
Application
Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412-1
Zoro #
G810901266
UPC #
72358024120
Country of Origin
United States

Dimensions

Width
10 in
Length
30 in
Depth
7.5 in

Details

Material
Polyethylene
Color
Bronze
Includes
EMSCO Group 30" Window Trough Planter - Bronze
Application
Outdoors
For Use With
Use as storage box or planter

Description

Add a personal touch to your home with EMSCO's 30 inch Window Planter.This trough-style window planter delivers the ideal combination of functionality and style in just one product! This planter is made of durable, weatherproof polyethylene that can withstand prolonged exposure to heat, cold and moisture. The high-density plastic construction delivers long-lasting quality and is dependable enough to carry your plants with total care and protection. Its light enough to lift easily for simple installation, and it offers a long and deep planting area that can accommodate multiple plants. Drainage holes can be added by drilling through the drainage depressions on the bottom of the interior to ensure that your plants are not overwatered. The window planter is designed after high-end, carved stone, but is made of premium polyethylene plastic resin, making it less expensive, lighter, and elegant enough to fit any home area or decor. it is also FDA approved for contact with edibles and is naturally BPA-free and phthalate-free.But that is not all - this box is highly functional and can be used in more ways than one. Transform it into a fancy focal piece for a patio party by adding ice and drinks for guests to keep them hydrated all day long. It can also be used to hold snacks, such as chips or fruit. Turn it into a storage box trinkets, remote controls, or anything else. The possibilities are endless! The planter interior is 0.745 cubic feet, measuring 27.5in L x 7.5in W x 6.25in H.Enjoy growing beautiful plants and vegetation or hosting parties with EMSCO's 30 inch Window Planter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.