Zoro Homepage

32 in Leaf Rake, 48 in L Hardwood Handle

  • Mfr # 2860

  • Zoro # G510901269


product price: $20.79
/ea

Key Features

Overall Width of Tines
32 in
Handle Length
48 in
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860
Zoro #
G510901269
UPC #
72358028609
Country of Origin
United States

Dimensions

Overall Width of Tines
32 in
Handle Length
48 in

Details

Handle Material
Hardwood
Item
Leaf Rake

Description

Weekends always make you look forward to fun times with family and friends except when your yard needs cleaned. Whether you're assigned to tend the backyard or to tidy the lawn, the Premium polyethylene Leaf Rake from EMSCO Group is guaranteed to become your new favorite gardening tool! This rake combines functionality and practical design to provide you with a reliable garden tool that will help you have quicker cleanups.Get the functionality of a traditional wooden rake and the efficiency of a modern plastic garden tool with the EMSCO Group Premium polyethylene Leaf Rake! Made from resin, this premium gardening tool boasts a sturdy structure that effectively resists damage from prolonged exposure to environmental factors. Its lightweight yet heavy-duty structure allows extended periods of use without tiring your hands and arms.This tool has a rake head that measures 32 inches in width. The broad head lets you cover a larger area with each sweep so that you can finish cleaning up in no time! It is comfortable foam grip also protect your hands from chafing and blisters while raking. This maximizes the mobility of the rake allowing you to easily sweep leaves and debris from your lawn.Have quicker cleanups with the EMSCO polyethylene Leaf Rake! Its sturdy structure showcases a 48-inch long handle that is made from hardwood, providing you with a more durable alternative to plastic handles that avoids easy wear or breakage. You can easily store this compact tool anywhere for convenient access whenever needed.Get the EMSCO Group Premium polyethylene Leaf Rake now and make your lawn or garden cleanup a breeze with a tool that is both practical and functional!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.