
42in Snowbrush with Scraper, Foam Comfort Grip
Mfr # 1713-1
Zoro # G710901182
original price: $15.59
5% off
new price: $14.79
/eaKey Features
Head Width
2 in
Handle Length
42 in
Handle Material
Polyethylene
Color
Assorted
For Use With
Snow removal for vehicles cars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1713-1
Zoro #
G710901182
UPC #
72358317130
Country of Origin
Cambodia
Dimensions
Head Width
2 in
Handle Length
42 in
Depth
4 in
Details
Handle Material
Polyethylene
Color
Assorted
For Use With
Snow removal for vehicles cars
Application
Outdoors
Includes
Bigfoot 42" Snowbrush with Scraper - Foam Comfort Grip
Description
Blast through winter ice with the Bigfoot 42in Telescoping Snowbroom and Ice Scraper!This amazing ice scraper is perfect for the car or truck. While it packs down to a couple feet for convenient storage, it fully extends to 42in for a big reach across windshields on even large road vehicles. There's no need to have a big bulky scraper in the trunk or backseat with this snowbroomMade from a safe and durable polyethylene and aluminum, this ice scraper is safe to use on glass without gouging. It features two different heads to tackle all your snow scraping issues. The soft, yet firm, bristles knock away thick layers of snow and loose accumulation. Flip the brush over and you can really go to town with the wide scraping edge. The edge is reinforced so you can really push hard without breaking. The whole snowbroom is weather-resistant and will stand the test of time. The handle features a brightly colored, foam grip that is easy to grasp and allows you to leverage the snowbrush with ease while you knock away ice and snow.EMSCO Group is the original manufacturer of the plastic snow shovel and continues to lead the way in developing and innovating winter and cleaning products. Get your Bigfoot 42in Telescoping Snowbroom and Ice Scraper today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.