48in Deluxe Telescoping Snowbroom and Ice Scraper, Car Snowbrush with Comfort Grip

  • Mfr # 1704-1

  • Zoro # G810901334


product price: $20.45
/ea

Key Features

Head Width
9.25 in
Handle Length
23.125 in
Color
Assorted
Handle Material
Polyethylene
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704-1
Zoro #
G810901334
UPC #
72358317048
Country of Origin
Cambodia

Dimensions

Head Width
9.25 in
Handle Length
23.125 in
Depth
2.5 in

Details

Color
Assorted
Handle Material
Polyethylene
Application
Outdoors
Includes
Bigfoot 48" Deluxe Telescoping Snowbroom and Ice Scraper - Foam Comfort Grip - Car Snowbrush with Comfort Grip
For Use With
Snow removal for vehicles cars

Description

Blast through winter ice with the Bigfoot 48in Deluxe 9in Telescoping Snowbroom and Ice Scraper! This amazing ice scraper has it all and is perfect for the car or truck, no matter the size. While it packs down to about 2 feet for convenient storage, it fully extends to 48in for a huge reach across windshields on even SUVs and trucks. Made from a safe and durable polyethylene and aluminum, this ice scraper is safe on glass. It features three different heads to tackle all your snow scraping issues. The soft, yet firm, bristles knock away thick layers of snow. Roll the brush over and dig in with the 9in wide scraping edge. If that is not enough, flip the brush for a narrow pick to tackle the toughest ice chunks. it is especially useful for getting into the tight confines of rear view wing mirrors so you can still safely see behind you. The edges are designed to be reinforced so you can really push hard without breaking. it is also weather-resistant and will stand the test of time. The handle features a brightly colored, foam grip that is easy to grasp and allows you to leverage the snowbrush with ease while you knock away ice and snow.EMSCO Group continues to lead the way in developing and innovating winter and cleaning products. Get your Bigfoot 48in Telescoping Snowbroom and Ice Scraper today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.