Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52in Telescoping Snowbroom with 16in Swiveling Foam Blade Head, Dual-Head Ice Scraper

  • Mfr # 1719-1

  • Zoro # G310901247


product price: $28.99
/ea

Key Features

Head Width
6 in
Handle Length
52 in
Handle Material
Polyethylene
Color
Assorted
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719-1
Zoro #
G310901247
UPC #
72358171916
Country of Origin
Cambodia

Dimensions

Head Width
6 in
Handle Length
52 in
Depth
2.5 in

Details

Handle Material
Polyethylene
Color
Assorted
Application
Outdoors
Includes
Bigfoot 52" Telescoping Snowbroom with 16" Swiveling Foam Blade Head - Dual-Head Ice Scraper
For Use With
Snow removal for vehicles cars

Description

Winter is coming, and snow will definitely get on your cars surfaces! Youll never have to worry about getting stuck in a snowy situation with the Bigfoot Telescoping Snowbroom Foam Head & Scraper, though!This telescoping snow broom and ice scraper is designed to clear snow off of all types of vehicles, from sedans to SUVs and even large trucks! With its enormous length that can extend up to 52in, you can easily remove a lot of snow with just one swipe. Regardless of your arm length, it will be convenient to reach the opposite side of your windshield using this two-in-one snow broom.Get rid of the snow piled up on your car in just an instant. This car cleaning tool by Bigfoot can quickly scrape snow in a wide range. Instead of using bristles that may damage your cars surfaces, this two-in-one tool includes a foam head and scraper. The foam of the extremely wide, 16-inch head is soft and durable. This allows scratch-free, non-abrasive cleaning that is safe to use on all types of car surfaces, including glass and paint. After you clean off the snow, the ice scraper can be used to clear away ice buildup on glass.Weighing just 1.59 lbs., this car accessory is convenient to store, fitting easily inside your car or garage. Bring it wherever you go and be ready for any snow emergency!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.