Zoro Homepage

9 Poly Tree Stand, Fast Setup, Holds 9ft Tree with 5in Trunk, Holds .75 Gallons

  • Mfr # 1500-1

  • Zoro # G010901196


product price: $36.29
/ea

Key Features

Includes
Quick Stands 9 Poly Tree Stand - Fast Setup - Holds 9' Tree with 5" Trunk - Holds 0.75 Gallons
Depth
6.25 in
Length
19.5 in
Width
19.5 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1
Zoro #
G010901196
UPC #
72358115002
Country of Origin
United States

Dimensions

Depth
6.25 in
Length
19.5 in
Width
19.5 in

Details

Includes
Quick Stands 9 Poly Tree Stand - Fast Setup - Holds 9' Tree with 5" Trunk - Holds 0.75 Gallons
Material
Polyethylene
Application
Outdoors
For Use With
Real Christmas tree stand
Color
Green

Description

The Quick Stands Christmas Tree Stand by EMSCO Group holds trees up to 9 feet tall with trunks up to 5 inches in diameter. Quick Stands use a speed nut design that allows you to easily and quickly push stabilizing bolts into the base of the tree without tediously turning the bolt. Once the bolt makes contact with the trunk, simply tighten the bolt to secure and straighten your tree upright. it is easy as one, two, tree! Our newest speed nut design is heavily improved for even faster and more secure connections than ever before!This Christmas tree stand features a 3/4 gallon water reservoir and a wide drip lip at the base to prevent any water from getting on your floor if the reservoir is overfilled. To top if off, this Christmas tree stand has a molded-in Christmas scene design to add to the magic of the holidays! it is no secret that putting up Christmas trees for the holiday can be a chore. But with the Quick Stands Christmas Tree Stand, you'll have that beautiful tree up in no time! All Quick Stand tree stands are made by EMSCO Group. Spend more time relaxing and decorating with the Quick Stands Tree Stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.