Appearance, Small, Lightweight, Easy
Mfr # 2183-1
Zoro # G011377365
product price: $41.99
/eaKey Features
Material
Polyethylene
Height
13 in
Length
13.5 in
For Use With
Decorative landscaping or cover unwanted items your yard
Application
Outdoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2183-1
Zoro #
G011377365
UPC #
72358021839
Country of Origin
United States
Dimensions
Size
Small
Height
13 in
Length
13.5 in
Width
10.5 in
Details
Material
Polyethylene
Color
Sandstone
For Use With
Decorative landscaping or cover unwanted items your yard
Application
Outdoors
Includes
Landscape Rock – Natural Sandstone Appearance – Small – Lightweight – Easy to Install
Description
Enhance your yards appeal with an EMSCO landscape rock! With its natural color, this artificial rock has a natural appearance that blends well with gardens, lawns, and landscapes. Its natural-looking exterior also has a realistic texture that will add a feel of authenticity to your lawn. With dimensions of 14 x 14.375 x 10.75 height x length x width, this plastic rock is easy to install and lightweight. Each rock has two stakes included to anchor the product securely to the ground. It is also lightweight, so you can pick it up and place it anywhere in your landscape. Each artificial rock is durable and resilient, as it is able to withstand extreme weather conditions. It has a high-density resin construction that displays a very sturdy and realistic-looking structure. Polymer-made, these rocks have two stakes included so that they are anchored to the ground and remain upright even against extreme thunderstorms and intense gushes of wind. This natural-looking rock can also be placed over wells, pipes, pump, sprinkler valves, and other fixtures to block them from sight, thus enhancing the aesthetic of the terrain. It can be used to cover up utilities in lawns, yards, or landscapes. It also accentuates the greens of lawns with its neutral surface shade. EMSCO has a complete line of boulders and stones available in their catalog. They offer rocks of various sizes, along with an assortment of detailed textured rocks. The list showcases a variety of colors, shapes, and sizes, so you can choose your preferred style to match your lawn and landscape needs. Decorate your landscape with only the best by using EMSCO Landscape Rocks!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.