Bedrocks Trim-Free Lawn Edging, Gray, 20 Feet, Natural Stacked Slate Design

  • Mfr # 2032HD

  • Zoro # G310905795


product price:  $97.15
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Total Length
16 in
Depth
3.5 in
Width
5.75 in
Size
20 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2032HD
Zoro #
G310905795
UPC #
72358203211
Country of Origin
United States

Dimensions

Total Length
16 in
Depth
3.5 in
Width
5.75 in
Size
20 Feet

Details

Material
Polyethylene
Color
Slate
Includes
Bedrocks Trim-Free Lawn Edging – Gray, 20 Feet – Natural Stacked Slate Design
For Use With
Allows you to mow all grass up to the side of the edging, eliminating the need to string trim
Application
Outdoors

Description

Make your lawn both functional and stylish with Bedrocks Trim-Free Lawn Edging.This package includes 20 feet of lawn edging for landscaping use. Each piece has flanged sides to prevent grass from growing close to the lawn border, a feature unique to Bedrocks that lets you enjoy trim-free mowing. It also lets lawnmowers pass easily over the edging and cut all of the grass, thus eliminating the need for string trimming saving the user from unnecessary work each time they mow their lawn. The plastic lawn edging pieces have anchoring stakes that allow no-dig edging installation.Additionally, this trim-free edging can shift 90 degrees and even 180 degrees. It allows users to create angles, curves, and bends so that they can design their landscapes however they prefer and adjust the edging to the contours of any lawn. With a bold aesthetic, this pound-in edging evokes natural gray rock formations and pops attractively among a lawns greens and browns. Despite its high-end appearance, this product is reasonably priced, durable, and do-it-yourself - it can be used by anyone!Use only the best edging for your landscape with Bedrocks Trim-Free Lawn Edging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.