Collapsible Car Trunk Shovel, Lightweight Aluminum, Polyethylene Scoop, Black

  • Mfr # 1174A6W-1

  • Zoro # G010901233


product price: $25.99
/ea

Key Features

Blade Width
9.75 in
Material
Polyethylene, Stainless Steel
Length
3.25 in
Includes
Bigfoot Collapsible Car Trunk Shovel - Polyethylene Scoop - Black
Application
Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1174A6W-1
Zoro #
G010901233
UPC #
72358117457
Country of Origin
Cambodia

Dimensions

Blade Width
9.75 in
Length
3.25 in
Depth
28 in

Details

Material
Polyethylene, Stainless Steel
Includes
Bigfoot Collapsible Car Trunk Shovel - Polyethylene Scoop - Black
Application
Outdoors
Color
Black
For Use With
Shoveling snow or loose materials

Description

Car stuck in the snow? The Bigfoot Collapsible Car Trunk Shovel by EMSCO Group is the perfect tool for the job. The polyethylene scoop is lightweight and doesn't add extra weight to the already heavy snowyou are moving. The aluminum handle is also lightweight and is extendable up to 36 inches using a convenient, push-button lock pin mechanism that will not slip while in use. This snow shovel scoop is so light that you will not notice a dip in gas mileage by keeping it in your car all winter long. And at 10.5 x 13.5 inches and 2 inches deep, you can definitely move a lot of snow.The black shovel accents make it a subtle tool that stashes away easily in virtually every vehicle.After you manage to get your car clear of snow from the driveway or roadway accident, the emergency roadside assistant scoop can easily be collapsed and stowed in the trunk. It fits perfectly in even small compact cars.The deep scoop design is great for shoveling snow out from under your car tires, even better than a regular snow shovel. But it is also great as a multipurpose tool. Use the scoop's high capacity to shovel all kinds of loose materials such as snow, soil, potting mix, feed grain, gravel, snow salt melt and much more!Winter can be harsh on you as a driver but with the Bigfoot Collapsible Trunk Shovel by EMSCO Group, it is a lot easier to dig yourself out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.