This item is Discontinued.

Emsco Group Emsco  10 ft. Estate Series Resin Wrought-Iron Style Border Fencing, Black 2096-1

Emsco 10 ft. Estate Series Resin Wrought-Iron Style Border Fencing, Black (Discontinued)

  • Mfr # 2096-1
  • Zoro # G215835371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2096-1
Zoro #
G215835371
UPC #
072358020962
Country of Origin
United States

Description

Give your home an upscale appearance at a fraction of the the Estate Series Wrought-Iron Border Fencing from Emsco Group! Engineered with precision this border fencing is made from premium polyethylene plastic that is durable and rust-proof. Utilizing the highest industry UV-stable pack this border fencing will hold its color and finish for years without fading. And it's BPA-free and FDA-approved for contact with edibles making it an idea border edging for vegetable gardens. This home essential is delicately engineered to provide strength over time that can withstand harsh weather conditions. It features 10 feet of border fencing that gives you just the right amount of fencing for your backyard or garden. This border fence has an exclusive connector system for curved corners and straight runs and can be adapted to any landscape! Create visual separations along driveways patios gardens flower beds vegetable gardens newly planted grass or any other section of landscaping that needs a barrier. The delicate and elegant design of this fence makes it the perfect piece to match your home. Emsco Group products ensure quality over time and this outdoor fence will let you forget worrying about wear and tear. This durable product is built to last! Elevate your home with the elegant details of the estate series wrought-iron style border fencing today. 10-Feet of border fencing this pack comes with 10 feet of border fencing five 2 foot sections measuring 24l x 15 h per piece to completment any lawn or garden border! Durable construction made from premium polyethylene plastic this border fencing can withstand harsh weather conditions. It is constructed from uv resistant resin and unlike wooden or metal fencing will never rust or fade. Linkable border fencing this border fencing has an exclusive connector system for curved corners and straight runs. The connector system allows you to conveniently and easily arrange your border fencing to any length on any landscape! Lightweight - unlike heavy border fences this estate series fencing is light and easy to install. Specifications - Color: Black - Size: 10' - Capacity: 103.07 fl oz - Country of Origin: USA - Dimension: 15.5 H x 0.5 W x 24 D - Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.