Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Emsco Group Emsco  21 in. Natural Bronze Appearance Yoga Frog Statue 92510-1

Emsco 21 in. Natural Bronze Appearance Yoga Frog Statue (Discontinued)

  • Mfr # 92510-1
  • Zoro # G315781332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92510-1
Zoro #
G315781332
UPC #
072358925106
Country of Origin
United States

Description

Enhance your home garden or commercial property with decorative and authentic statuary.Its not just the beautiful plants and stones that make up a good landscape statues also help in creating an attractive outdoor space.EG offers a complete statuary line and one of the most popular designs is the bronze Yoga Frog Statue.The Yoga Frog Statue is made of polyethylene plastic but has a rich and textured bronze appearance that makes it look truly authentic.The hand crafted casting features a whimsical frog sitting relaxed in a Zen meditating position.The resin material is durable ensuring stability in all types of environments even harsh weather conditions.In addition to durability the statue is lightweight and can be installed in seconds.Fill with a small amount of gravel or sand to add more weight and stability.With the large size material and quality of the Yoga Frog Statue.Get this beautiful statue for your yard front porch garden or driveway today.Emsco Group offers a complete line of outdoor statues with designs that would fit the individuality of any home or commercial property.These statues are sure to add a distinctive touch to any garden or patio.Natural texture and appearance the yoga frog statue has a natural texture that resembles real bronze.Add style to your home d cor with this conversational statuary piece perfect in any lawn garden or household.Filled the statue with gravel or sand to anchor against wind and weather.Lightweight this sculpture is made of lightweight and durable polyethylene.Instead of a heavy expensive bronze statue this statue can be effortlessly carried and installed in seconds no more back breaking work and lifting! Enhances any landscape enhance landscapes and exteriors.This yoga frog statue comes in a gorgeous bronze: great for the garden patio driveway porch or landscape projects.Various products and designs emsco group offers a complete artisan statuary line with many options of figurines and sculptures along with several other products for the lawn garden home and outdoors.Specifications.Color: Bronze.Material: Resin.Size: 21in.Capacity: 2213.1 fl oz.Country of Origin: USA.Dimension: 21.125in H x 13.75in W x 13.75in D.Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.