Zoro Homepage

Emsco 22 x 5 in. Dackers Adirondack Style Flexible Border Edging, White

  • Mfr # 2090-1

  • Zoro # G115963334


product price: $63.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-1
Zoro #
G115963334
UPC #
072358020900
Country of Origin
United States

Description

Add an Adirondack accent to your lawn or garden with the Dackers Flexible Garden Border! This durable garden border won't rust like metal or chip like wood and is pliant enough to be arranged around curves. Each piece is 22 inches long and 5 inches tall with two steel rods that can be easily anchored into the ground. The pieces are completely flexible so that they are easy to use in straight sections circles and sweeping curves. Simply connect the pieces together for a sturdy yet flexible fence line that acts as a beautiful and functional garden border. It's great along sidewalks patios gardens flower beds or anywhere you need yard edging. Each section is made with extremely UV resistant polyethylene plastic that's also BPA-free andfor contact with edibles; It's safe around vegetable gardens kids and pets. With over 14 feet of edging in each pack you can cover projects big and small. This rustic yard edging comes in 14.5 Foot packs that are infinitely expandable link several together. Easy to install - each edging section has metal spikes that can be driven into the ground for a stable hold. You only need a mallet. Flexible - this is some of the only garden edging you'll find that is extremely flexible without breaking. Use in straight lines circles or unique shapes and curves. Durable and maintenance-free made with very sturdy plastic that doesn't need to be painted is highly uv resistant to fading and won't rust peel or crack like wooden or metal fencing. Specifications - Color: White - Lawn Edging: 14.5' - Size: 22 x 5 - Capacity: 64 fl oz - Country of Origin: USA - Dimension: 10.5 H x 22 W x 0.5 D - Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.