Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enormous Yard & Garage Dust Pan, 24-Inch Mouth, Lightweight, Durable, Clip-On Features

  • Mfr # 7583-1

  • Zoro # G610901220


product price: $23.39
/ea

Key Features

Basic Dust Pan Material
Polyethylene
Overall Dust Pan Width
25.25 in
Dust Pan Color
Black
Overall Dust Pan Depth
25.25 in
Overall Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7583-1
Zoro #
G610901220
UPC #
72358075832
Country of Origin
United States

Dimensions

Overall Dust Pan Width
25.25 in
Overall Dust Pan Depth
25.25 in
Overall Length
2.25 in

Details

Basic Dust Pan Material
Polyethylene
Dust Pan Color
Black
Includes
Enormous Yard & Garage Dust Pan – 24-Inch Mouth – Lightweight, Durable – Clip-On Features; Enormous Yard & Garage Dust Pan – 24-Inch Mouth – Lightweight, Durable – Clip-On Features

Description

Clean up debris more quickly and efficiently with EMSCO Groups Ultimate Yard and Garage Dust Pan! This large debris pan features durable poly-construction that is reliable and resilient. Its heavy-duty plastic ensures a sturdy structure for long-lasting use. It also weighs only 1.75 pounds. The huge space of the plastic dustpan holds large volumes of debris at once, which means that youll spend less time emptying the pan and disposing of its contents. This large utility pans 24-inch mouth is similar to the standard width of traditional rake or push broom heads, which helps it scoop up much more debris per sweep and allows you to work more efficiently. As fallen leaves begin to litter the streets, yards, and lawns, autumn becomes a season for heavy outdoor sweeping. This utility pan can be used to rake in large bushels of leaves, making life easier for homeowners or to have in an industrial setting like a workshop or warehouse. The Ultimate Yard and Utility Pans handle also has a hole that clips onto walls for easier storage. It can be attached to standard rake and broom handles, making it accessible even when not in use. This large leaf pan is suitable for both indoor or outdoor use. Make sweeping an easy, breezy task with EMSCO Groups Enormous Yard and Garage Dust Pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.