
Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta
Mfr # 1580-1
Zoro # G010901172
product price: $19.99
/eaKey Features
Material
Polyethylene
Includes
Expandable Hose Hider – Expandable Hose Storage Pot – Rustic Terracotta
Length
14 in
Width
14 in
Application
Outdoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1580-1
Zoro #
G010901172
UPC #
72358015807
Country of Origin
United States
Dimensions
Length
14 in
Width
14 in
Depth
7 in
Details
Color
Terracotta
Material
Polyethylene
Includes
Expandable Hose Hider – Expandable Hose Storage Pot – Rustic Terracotta
Application
Outdoors
For Use With
Gardening hose storage container
Description
Organize your gardening tools and make sure your expandable hose is stored in a reliable and sturdy device that withstands both heat and moisture with the Expandable Hose Hider from Emsco!There are a lot of expandable hoses available, but only a few storage products designed for them and constructed with great aesthetics and longevity. Made from premium polymerized resin, this expandable hose hider can withstand prolonged exposure to heat and moisture, for long-lasting usability. Its sturdy structure resists heat and chemical damage from environmental elements.This decorative and functional hose hider can store up to 150 feet of expandable hose. The storage pot has a hole on its side to keep your hose attached to your spigot while it is being stored. The hose hider comes in a weathered Terracotta pottery design made from polymerized plastic that is both stylish and discreet to complement any decor.Theres no other way to beautify your home with such functionality and design! The EMSCO Expandable Hose Hider accomplishes both, along with a high-quality product that is built to last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.