Zoro Homepage

Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta

  • Mfr # 1580W-1

  • Zoro # G910901258


product price: $19.99
/ea

Key Features

Material
Polyethylene
Length
14 in
Width
14 in
Includes
Expandable Hose Hider – Expandable Hose Storage Pot – Rustic Terracotta
For Use With
Gardening hose storage container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580W-1
Zoro #
G910901258
UPC #
72358158016
Country of Origin
United States

Dimensions

Length
14 in
Width
14 in
Depth
7 in

Details

Color
Charcoal
Material
Polyethylene
Includes
Expandable Hose Hider – Expandable Hose Storage Pot – Rustic Terracotta
For Use With
Gardening hose storage container
Application
Outdoors

Description

Organize your gardening tools and make sure your expandable hose is stored in a reliable and sturdy device that withstands both heat and moisture with the Expandable Hose Hider from Emsco!There are a lot of expandable hoses available, but only a few storage products designed for them and constructed with great aesthetics and longevity. Made from premium polymerized resin, this expandable hose hider can withstand prolonged exposure to heat and moisture, for long-lasting usability. Its sturdy structure resists heat and chemical damage from environmental elements.This decorative and functional hose hider can store up to 150 feet of expandable hose. The storage pot has a hole on its side to keep your hose attached to your spigot while it is being stored. The hose hider comes in a weathered Terracotta pottery design made from polymerized plastic that is both stylish and discreet to complement any decor.Theres no other way to beautify your home with such functionality and design! The EMSCO Expandable Hose Hider accomplishes both, along with a high-quality product that is built to last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.