Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Rock Rain Barrel and AC Unit Paver Patio Pad 24inx24in Natural Gray Tile, 6PK

  • Mfr # 2192-6

  • Zoro # G110901188


product price: $126.89
/pk 6, $21.15/ea
Free Shipping & Returns

Key Features

Length
25 in
Width
25 in
Material
Polyethylene
Tile Use
Create flat surface for multiple lawn & garden applications
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192-6
Zoro #
G110901188
UPC #
72358219281
Country of Origin
United States

Dimensions

Length
25 in
Width
25 in
Height
1.5 in

Details

Material
Polyethylene
Color
Gray
Tile Use
Create flat surface for multiple lawn & garden applications
Application
Outdoors

Description

This rain barrel paver pad measures 24in x 24in & is a great accessory to place your rain barrel on a flat surface. Outside of being used for rain barrels, the pad can be used as a paver to create flat surfaces for multiple lawn & garden applications.These paver blocks were specifically designed for garden landscaping purposes. The versatile pieces work great for constructing backyard patios, barbecue pads, walkways, grass-to-garden borders, driveway borders, garden borders, stepping stones, pool pump slabs, lawn accents, and more. Use them for supporting rain barrels or setting air conditioning units on a level surface.These 16in by 16in blocks are made of durable and robust polyethylene plastic. Compared to traditional concrete pavers, theyre lightweight. They also dont require tools, trucks, or equipment to transport or install. They are easy to lift and settle in place. For best results, install Flat Rocks on level ground or shortly after mowing if used in grassy areas. In addition, these blocks are incredibly affordable.Flat Rocks minimalist appearance infuses lawns with an understated charm that matches other gray-themed decorations. They also showcase a low profile that enables owners to use them as a garden border, which allows you to mow around a garden bed and eliminates the need for string trimming.Enjoy beautifying your lawns, backyards, and gardens with EMSCO Groups Paver Pads!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.