Zoro Homepage

Grasshopper Hydroponics Non-Electric Indoor Grow Box with Casters, Black

  • Mfr # 2371

  • Zoro # G210901200


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Width
24.25 in
Length
20.25 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2371
Zoro #
G210901200
UPC #
72358023710
Country of Origin
United States

Dimensions

Width
24.25 in
Length
20.25 in
Depth
9.5 in

Details

Material
Polyethylene
Color
Black
Application
Outdoors
Includes
EMSCO Group Grasshopper Hydroponics Non-Electric Indoor Grow Box with Casters - Black
For Use With
Hydroponic planter

Description

Hydroponic gardening has never been easier than with EMSCO Group's Grasshopper Hydroponics Non-Electric Grow Box!This hydroponics growing kit allows the average person to easily begin growing with hydroponics without breaking the bank or having to hook up complicated pump systems that can go up in smoke. This grow kit includes all of the tools needed to start growing and eliminates the need for electricity, providing you with the ultimate option for starting with hydroponics! Setup is a blaze: just break up the grow medium, add nutrients and water, and plant your seedlings or adult plants. By suspending plant roots directly into growth nutrients instead of soil you'll get quick results and high yields.Included are the grow box, casters, top deck, mesh basket pots, grow media, nutrient mix, pH test kit and water fill tube. Everything you need to get started immediately - Just add your plants or seedlings. There's also an instruction booklet to help answer some of your basic growing and start up questions.This fully automated unit is black colored and enclosed to shield the water reservoir from light, eliminating mold, algae, and mildew growth. No need for an electric pump to aerate water, allowing this grow box to be placed anywhere, totally off the grid. The compact 24in x 20in design can be used on a patio, veranda, fire escape, or wherever you envision! The included coco coir grow medium is the perfect weed prevention as there's no soil and it is a Earth-friendly, renewable resource. There are 5 growing pots with each pot measuring 5.5in in diameter. These mesh pots are evenly spaced, allowing for optimal plant growth and access for bud cultivation and maintenance. And thanks to the swivel casters, the garden is completely mobile. Use it for sun tracking or roll it in and out of closets, special growing spaces or storage.Begin your hydroponic journey and grow big beautiful vegetable gardens and huge yields with EMSCO's Grasshopper Hydroponic Grow Box!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.