Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydroponic Grow Box, Non-Electric, Compact 24in x 20in Footprint, Mobility Provided by Casters

  • Mfr # 2370

  • Zoro # G010901356


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
20 in
For Use With
Hydroponic planter
Size
24 in x 20 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2370
Zoro #
G010901356
UPC #
72358023703
Country of Origin
United States

Dimensions

Width
24 in
Length
20 in
Size
24 in x 20 in
Depth
9.75 in

Details

Material
Polyethylene
Color
Cobalt Blue
For Use With
Hydroponic planter
Includes
Hydropickers Hydroponic Grow Box – Non-Electric – Compact 24” x 20” Footprint – Mobility Provided by Casters
Type
Hydropicker
Application
Outdoors

Description

Enjoy hydroponic gardening with EMSCO Groups Hydropicker Non-Electric Hydroponic Grow Box!The Hydropicker makes it easy for the average consumer to begin hydroponic gardening without investing hundreds of dollars in expensive equipment. By giving the user exactly what they need to begin hydroponic gardening and eliminating the need for electricity, the Hydropicker creates the ultimate kit to start enjoying hydroponics in any setting!Hydroponics accelerates growth due to not using soil. Growth nutrients are added to water, which is directly and evenly dispersed to plant roots and accelerates the growing process. The Hydropicker suspends plant roots directly in growth nutrients to take full advantage of fast hydroponic growth.The Hydropicker is a non-electric hydroponic unit that has a closed top to shield the water in its reservoir from sunlight. By shielding the water from sunlight, the potential for mold and mildew growth is negated, which eliminates the need for an electric pump to oxygenate water!Since the Hydropicker does not require electricity, it does not need to be placed close to an electrical source. The Hydropicker has a compact design of 24in x 20in that can easily be placed anywhere such as a patio, veranda, or even a fire escape! The unit features 4 casters to provide mobility in any setting.The Hydropicker features all necessary components for a hydroponic growth system. Coconut coir growth media, growth nutrients, and a Ph testing kit are included with each unit. Easy to understand instructions are provided to get a complete hydroponic novice growing in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.