Zoro Homepage

Interlocking Wood Floor Tiles, 12in x 12in Paver, Dark Brown, 12PK

  • Mfr # 2112-1

  • Zoro # G110901232


product price: $89.15
/pk 12, $7.43/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Material
Polyethylene
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112-1
Zoro #
G110901232
UPC #
72358021129
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in

Details

Color
Brown
Material
Polyethylene

Description

Create the perfect home living space with EMSCO's Patio Flooring Tiles! Quickly and easily improve a patio, lawn, or indoor space with natural-looking wooden floor tiles. These tiles can be placed on any surface including cement, wood, or carpet making them highly versatile in any indoor or outdoor space such as decks, bathrooms, patios, basements and even gardens. These 100% recyclable interlocking pavers are safe and easy to install. There are no tools required - just snap together and create a brand new floor in minutes. These pavers can be cut to fit along a corner or obstacle. Simply use a utility knife to trim down individual tiles and get that perfect fit for any interior or exterior living space.These 12inx12in composite pavers are made from recycled wood fiber and plastic polymer making them incredibly durable and resistant to cracking, peeling, and rotting while looking like natural wood. And you never have to treat or stain them. Each floor tile is grooved to prevent slipping. The tiles are nearly an inch tall, keeping furniture and objects dry from minor flooding in basements or patios. These flooring tiles' are waterproof and will look brand new for years. Cleaning is a snap; Simply wipe down with a mop like any other flooring surface or detach individual tiles for a spot clean.Watch your home living space quickly transform into the vision you have imagined, going from dull to chic in minutes with the EMSCO Group Interlocking Floor Tiles!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.