Zoro Homepage

Landscape Rock, Bronze Color, Large, Lightweight

  • Mfr # 92181-1

  • Zoro # G110901317


product price: $72.19
/ea

Key Features

Application
Outdoors
Color
Bronze
Material
Polyethylene
Length
24 in
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92181-1
Zoro #
G110901317
UPC #
72358921818
Country of Origin
United States

Dimensions

Length
24 in
Depth
17.5 in
Width
18.5 in

Details

Application
Outdoors
Color
Bronze
Material
Polyethylene
Includes
Landscape Rock – Bronze Color – Large – Lightweight – Easy to Install
For Use With
Decorative landscaping or cover unwanted items your yard

Description

Enhance your yards appeal with an EMSCO landscape rock! With its natural color, this artificial rock has a natural appearance that blends well with gardens, lawns, and landscapes. It is natural-looking exterior also has a realistic texture that will add a feel of authenticity to your lawn. With dimensions of 17.5in x 24in x 18.5in height x length x width, this plastic rock is easy to install and lightweight. Each rock has two stakes included to anchor the product securely to the ground. It is also lightweight, so you can pick it up and place it anywhere in your landscape. Each artificial rock is durable and resilient, as it is able to withstand extreme weather conditions. It has a high-density resin construction that displays a very sturdy and realistic-looking structure. Polymer-made, these rocks have two stakes included so that they are anchored to the ground and remain upright even against extreme thunderstorms and intense gushes of wind. This natural-looking rock can also be placed over wells, pipes, pump, sprinkler valves, and other fixtures to block them from sight, thus enhancing the aesthetic of the terrain. It can be used to cover up utilities in lawns, yards, or landscapes. It also accentuates the greens of lawns with its neutral surface shade. EMSCO has a complete line of boulders and stones available in their catalog. They offer rocks of various sizes, along with an assortment of detailed textured rocks. The list showcases a variety of colors, shapes, and sizes, so you can choose your preferred style to match your lawn and landscape needs. Decorate your landscape with only the best by using EMSCO Landscape Rocks!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.