Zoro Homepage

Metal Spring Brace Spring Leaf Rake, 22 Tines

  • Mfr # 2850

  • Zoro # G910901180


product price: $38.39
/ea

Key Features

Head Style
Spring Brace
Head Material
Metal
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850
Zoro #
G910901180
UPC #
72358028500
Country of Origin
Cambodia

Details

Head Style
Spring Brace
Head Material
Metal
Number of Tines
22
Item
Spring Leaf Rake

Description

Don't settle for just any rake when you need to dig in and get the job done. This metal leaf rake from EMSCO Group is the perfect tool for spring & fall clean up. It features a durable metal head & has a lightweight construction for easy usage in any setting. The spring steel tension tines are perfectly loaded and angled to grab and pull debris that is tightly packed. Plastic rakes work great, but when you need to dig through wet and heavy leaves or garden soil, a metal rake is the best choice. At 22.5in, this rake is large enough to make your job go by faster yet still maneuverable enough to get around bushes and other plants or vegetables in your garden bed. The reinforced steel head is powder coated and painted to resist wear and corrosion so it will last season after season. The long, 48in wooden handle is easy to grip and work with and has a smooth polish to reduce blistering and wear on your hands. Get your tough jobs out of the way fast and with less effort with the Cavex 22.5in Spring Tension Steel Rake.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.