Zoro Homepage

Pickers 4x4 Raised Bed Garden, Sturdy Resin Construction

  • Mfr # 2455

  • Zoro # G710901342


product price: $47.35
/ea

Key Features

Material
Polyethylene
Color
Brown
Length
46 in
For Use With
Raised garden bed
Includes
Pickers 4x4 Raised Bed Garden - Sturdy Resin Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2455
Zoro #
G710901342
UPC #
72358024557
Country of Origin
United States

Dimensions

Width
46 in
Length
46 in
Depth
5.375 in

Details

Material
Polyethylene
Color
Brown
For Use With
Raised garden bed
Includes
Pickers 4x4 Raised Bed Garden - Sturdy Resin Construction
Application
Outdoors

Description

Raised bed gardens are a great way to start growing your own food, vegetables and other plants in a convenient garden format. The EMSCO Pickers 4x4 Raised Bed Garden is a great design that's not only lightweight and easy to assemble, it is also incredibly sturdy and won't break down like bulk wooden designs. Made with 100% polyethylene, the material is BPA-free and made using plastic that's completely safe and FDA-approved to make contact with edibles. Not only is it safer than treated lumber, its strong! The 4'x4' raised bed can hold well over 350 lbs 150kg of soil and can contain over 12 cubic feet of growing medium such as dirt, rocks, mulch, top soil and fertilizer.And because its made of a sturdy, reinforced plastic, the sections are light and easy to work with. You won't need anything more than a rubber mallet to assemble your entire garden bed in minutes instead of hours like heavy, expensive cedar or treated lumber beds. What's even better is that the walls are completely stackable and connect via a robust pin system. The walls easily hinge well beyond 90 degrees in either direction, allowing for unique shapes and tiered garden designs. The patented stake shape even allows stakes from higher levels to nest so corners maintain integrity against dirt pressure and impacts. Each section is a convenient 24in 60cm wall providing a great opportunity to create even more unique garden ideas like long and narrow gardens that are easier to access from multiple sides or even African Keyhole Gardens. The garden walls are infinitely expandable so theres no limit to the possibilities.The rich, natural coloring will blend in with any garden arrangement or landscape decor so you will not have to spend any time painting or staining. And its made using color-fast resin which has the industrys strongest and most stable UV resistance to prevent fading and cracking. And because its raised off of the ground, weed control, better irrigation and less bending are big pluses. Enjoy growing vegetables or endless gardens with the EMSCO Pickers 4x4 Raised Bed Garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.