Zoro Homepage

Post Planter, Both Permanent and Temporary Installation Options, Garden in Untraditional Spaces, Red

  • Mfr # 2467-1

  • Zoro # G210901279


product price: $10.65
/ea

Key Features

Material
Polyethylene
Length
7.5 in
Includes
Bloomers Post Planter – Both Permanent and Temporary Installation Options – Garden in Untraditional Spaces – Red
Depth
6 in
Application
Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2467-1
Zoro #
G210901279
UPC #
72358024670
Country of Origin
United States

Dimensions

Width
7.5 in
Length
7.5 in
Depth
6 in

Details

Material
Polyethylene
Color
Red
Includes
Bloomers Post Planter – Both Permanent and Temporary Installation Options – Garden in Untraditional Spaces – Red
Application
Outdoors
For Use With
Post Planter
Style
Post Planter

Description

Transform your porch, patio, backyard, or mail box by adding a floral touch with the EMSCO Group Bloomers Post Planter! Made of durable polyethylene plastic resin, this post planter by EMSCO is designed to be mounted on wooden, vinyl, and aluminum posts with a standard size of 2in x 4in and 4in x 4in. It adds a great accent to vertical porch and fence columns around your deck. The planter can also be attached on outdoor structures, including light poles and mailboxes! This post planter features drainage holes located in the base to prevent the overwatering of plants. It comes in a realistic finish that exudes a garden-like aesthetic. Developed for home or urban apartment use, this planter is ideal for green thumbs who want to grow in an unconventional space! Control and maintain crops of mint or have a small patch of basil that is readily available for cooking. These post planters are also great as seed starters and for small flower plants. The EMSCO Group Bloomers Post Planter features an easy-to-install zip-tie fastener that can be used for temporary or permanent mounting with screws. The plastic zip-tie allows you to conveniently place or remove your plant at any time. With the EMSCO Group Bloomers Post Planter, there is always room for gardening, even in a small space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.