
Premium Poly Snow Shovel with Metal Lifesaver Handle
Mfr # 1177-1-1
Zoro # G310842496
product price: $35.99
/eaKey Features
Blade Width
18.5 in
Includes
Bigfoot Premium Poly Snow Shovel with Metal Lifesaver Handle
Application
Outdoors
Length
50 in
Material
Polyethylene, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1177-1-1
Zoro #
G310842496
UPC #
72358011779
Country of Origin
United States
Dimensions
Blade Width
18.5 in
Length
50 in
Depth
5 in
Details
Includes
Bigfoot Premium Poly Snow Shovel with Metal Lifesaver Handle
Application
Outdoors
Material
Polyethylene, Aluminum
For Use With
Shoveling snow or loose materials
Color
Orange
Description
Take your snow shoveling to the next level with the Lifesaver Snow Shovel from EMSCOBigfoot specializes in producing the most advanced shovel blade and handle designs in the marketplace. This 18 inch blade is specially formed to function as either a typical snow shovel, meant for scooping and throwing but also as a plow when you need to quickly clear snow accumulation from walks and driveways. Made with polyethylene plastic, this blade is lightweight compared to metal variants and is hydrophobic, causing snow to slide off with ease instead of sticking.Most importantly, this shovel features the patented Lifesaver bent-handle. While often imitated in competitor's shovels, Bigfoot Lifesaver bent handles are long and ergonomically designed for maximum leverage. Other shovels with bent handles barely have a kink that still causes back strain while the Lifesaver bent handle will help you power through snow without the pain or bending over that is associated with heart attacks. The wide and sturdy Bigfoot D-Grip adorns the tip of the handle giving the user the ultimate control when shoveling. If you want to clear snow and ice quickly and efficiently, there simply isn't another shovel with the same quality and features as the Lifesaver Dozer by Bigfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.