Zoro Homepage

Quick Stands 10 Poly Tree Stand, Fast Setup, Holds 10ft Tree with 6in Trunk, Holds 1 Gallons

  • Mfr # 1514-1

  • Zoro # G610901275


product price: $32.75
/ea

Key Features

Material
Polyethylene
Width
20 in
Color
Green
Includes
Quick Stands 10 Poly Tree Stand - Fast Setup - Holds 10' Tree with 6" Trunk - Holds 1 Gallons
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514-1
Zoro #
G610901275
UPC #
72358115149
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Depth
6.75 in

Details

Material
Polyethylene
Color
Green
Includes
Quick Stands 10 Poly Tree Stand - Fast Setup - Holds 10' Tree with 6" Trunk - Holds 1 Gallons
Application
Outdoors
For Use With
Real Christmas tree stand

Description

The Quick Stands Christmas Tree Stand by EMSCO Group holds trees up to 10 feet tall with trunks up to 6 inches in diameter. Quick Stands use a speed nut design that allows you to easily and quickly push stabilizing bolts into the base of the tree without tediously turning the bolt. Once the bolt makes contact with the trunk, simply tighten the bolt to secure and straighten your tree upright. it is easy as one, two, tree! Our newest speed nut design is heavily improved for even faster and more secure connections than ever before!This Christmas tree stand features a 1 gallon water reservoir and a wide drip lip at the base to prevent any water from getting on your floor if the reservoir is overfilled. it is no secret that putting up Christmas trees for the holiday can be a chore. But with the Quick Stands Christmas Tree Stand, you'll have that beautiful tree up in no time! All Quick Stand tree stands are made by EMSCO Group. Spend more time relaxing and decorating with the Quick Stands Tree Stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.