Zoro Homepage

Quick Stands 7.5 Poly Tree Stand, Fast Setup, Holds 7.5ft Tree with 4in Trunk, Holds 1.5 Quarts

  • Mfr # 1513-1

  • Zoro # G910901265


product price: $27.89
/ea

Key Features

Width
16 in
Application
Outdoors
Material
Polyethylene
Depth
5.75 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513-1
Zoro #
G910901265
UPC #
72358115132
Country of Origin
United States

Dimensions

Width
16 in
Depth
5.75 in
Length
16 in

Details

Application
Outdoors
Material
Polyethylene
For Use With
Real Christmas tree stand
Color
Green
Includes
Quick Stands 7.5 Poly Tree Stand - Fast Setup - Holds 7.5' Tree with 4" Trunk - Holds 1.5 Quarts

Description

The Quick Stands Christmas Tree Stand by EMSCO Group holds trees up to 7.5 feet tall with trunks up to 4 inches in diameter. Quick Stands use a speed nut design that allows you to easily and quickly push stabilizing bolts into the base of the tree without tediously turning the bolt. Once the bolt makes contact with the trunk, simply tighten the bolt to secure and straighten your tree upright. it is easy as one, two, tree! Our newest speed nut design is heavily improved for even faster and more secure connections than ever before!This Christmas tree stand features a 1.5 quart water reservoir and a wide drip lip at the base to prevent any water from getting on your floor if the reservoir is overfilled. it is no secret that putting up Christmas trees for the holiday can be a chore. But with the Quick Stands Christmas Tree Stand, you'll have that beautiful tree up in no time! All Quick Stand tree stands are made by EMSCO Group. Spend more time relaxing and decorating with the Quick Stands Tree Stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.