Zoro Homepage

Quick Stands Poly Tree Stands- 12 ft.

  • Mfr # 1504-1

  • Zoro # G615829550


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504-1
Zoro #
G615829550
UPC #
72358115040
Country of Origin
United States

Description

Features -Easy-to-use speed nut design. -Heavy-duty poly resin construction -Attractive surface with wide drip lip -Holds a max 12 ft. tree with a 7.5 in. trunk -1.5 Gallon maximum water capacity -22 in. Base diameter -Heavy-duty steel tree anchor -Pack - 12 -Capacity - 58 lbs. -Cube - 9.02 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.