Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Orchid Purple

  • Mfr # 2442-1

  • Zoro # G510901160


product price:  $16.69
/ea

Key Features

Material
Polyethylene
Length
9.5 in
Includes
Bloomers Railing Planter with Drainage Holes – 24" Weatherproof Resin Planter – Orchid Purple
For Use With
Planting of herbs, vegetables, and flowers in a limited space
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2442-1
Zoro #
G510901160
UPC #
72358024427
Country of Origin
United States

Dimensions

Width
23.75 in
Length
9.5 in
Depth
10.5 in

Details

Material
Polyethylene
Color
Orchid Purple
Includes
Bloomers Railing Planter with Drainage Holes – 24" Weatherproof Resin Planter – Orchid Purple
For Use With
Planting of herbs, vegetables, and flowers in a limited space
Style
Rail Planter
Application
Outdoors

Description

Got a green thumb? With the Bloomers Rail Planter, you can enjoy harvesting herbs, vegetables, and flowers even if you live somewhere with limited space. The Bloomers Railing Planter is designed for dimensional lumber and metal railings that are 1.25in to 3.875in wide 2x1, 2x4 and 2x6 railings traditionally. The smaller interior rail recess measures 1.375in at the upper dimension and 1.625in at the opening. The larger interior rail recess measures 3.5in at the upper dimension and 4in at the opening. The flat bottom width measures 6in across for setting on top of 6in boards.Stabilizer fasteners are provided for you to install this rail planter on your deck or balcony rails. Just insert at the desired spacing and gently pound in with a rubber mallet. You can further secure the planter with tie downs, bungee cords or by using wood screws and screwing the planter directly into the railing use caution when drilling screws through the plastic and wood railings. In addition, the 24in length of this rail planter can accommodate twice the amount of plants as a normal-sized rail planter. Made from durable polyethylene resin, this planter can withstand any weather conditions and will not crack. And because it is HDPE, it is BPA free and perfectly safe to contact edibles at it does not contain, nor ever leach, harmful chemicals. Additionally, the drainage holes at the bottom of the planter allow deep, plant roots to breathe and prevent stagnant water from accumulating. Enjoy planting and harvesting from your outdoor railings, or beautify your front porch with vibrant flowers in the Bloomers Rail Planter from EMSCO Group.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.